Broan

InVent™ Series 10 in. Fan Housing Pack

Part #BA110HF  |  Manufacturer Part #A110HF

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: A110 Fan

CEC Compliant: For Sale in CA

CFM: 110

Collection: InVent™ Series

Color Finish: Silver

Color Finish Category: Silver Tones

Diameter: 4 in

Energy Star Compliant: No

Height: 5-3/4 in

Installation Type: Ceiling Mount

Length: 10 in

Material: Galvanized Steel

Product Type: Fan Housing

UL Listed: No

Width: 9-1/4 in