Grille in White

You last purchased this on
 
Broan

InVent™ Series Grille in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

InVent™ Series Grille in White

  • Fast #
  • Part #BMMG
  • Item #7007718
  • Manufacturer Part #MMG
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
InVent™ Series
Color Finish Name:
White
Material:
Metal
Product Type:
Grille
Type:
BMMG