Broan
LoSone Select® 157 CFM Ventilator in White
Part #BL150 | Item #1249025 | Manufacturer Part #L150
Product Details
- Single, Impact-Resistant Centrifugal Blower Wheel
- Can be ducted horizontally or vertically - in-line ducting available with separate adapter
Documents
Specifications
AMP: 1.3
CEC Compliant: For Sale in CA
CFM: 157
Collection: LoSone Select®
Color Finish: White
Height: 11-3/4 in
Installation Type: Ceiling Mount
Length: 12-1/4 in
Material: [Galvanized Steel, Plastic]
Material Type: Polymeric
Product Type: Ventilator
Sones: 1.5
Type: BL150
UL Listed: Yes
Volts: 120V
Width: 12-1/4 in