161 CFM Bathroom Exhaust Fan in White Enamel

You last purchased this on
 
Broan

LoSone Select® 161 CFM Bathroom Exhaust Fan in White Enamel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

LoSone Select® 161 CFM Bathroom Exhaust Fan in White Enamel

  • Fast #
  • Part #BL150MG
  • Item #2034451
  • Manufacturer Part #L150MG
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1.5 Sones for Quiet performance, enough sound to know your fan is on.
  • Includes 8-way adjustable mounting brackets for easy ceiling-mount installation
  • 161 CFM, Whole home or Commercial Ventilation
  • CUL and UL Listed
  • Rugged galvanized steel housing design
  • AMCA licensed for air and sound performance
  • Quiet automatic backdraft dampers
  • Duct horizontally, vertically or in-line with separate adapter
  • Requires Certification

Specifications

AMP:
1.3
Application:
Residential
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
160 ft3/min
CSA Certified:
No
Collection:
LoSone Select®
Color Finish Name:
White
Control Type:
Wall Control
Depth:
14 in
Dimmable:
No
Duct Size:
6 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
11-3/4 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
14 in
Material:
Metal
Material Type:
Polymer
Maximum Airflow:
160
Origin:
Domestic
Power Source:
Electric
Product Type:
Vent Fan
RPM:
710
Shape:
Square
Sones:
1.5
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
100 W
Weight:
18.93 lb
Width:
14 in