210 CFM Ventilator in White
This product has been replaced by
Manufacturer Part #L200E
LoSone Select® 210 CFM Ventilator in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single, impact resistant centrifugal blower wheel driven by low RPM motor
- Low profile white polymeric grille
- Metallic high-capacity ventilator
- 12 1/4" L x 12 1/4" W x 11 3/4" H
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 210 ft3/min
- Coating:
- Galvanized
- Collection:
- LoSone Select®
- Color Finish Name:
- White
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-1/4 in
- Material:
- Steel, Plastic
- Material Type:
- Polymeric
- Product Type:
- Ventilator
- Sones:
- 1.7
- Type:
- BL200
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 12-1/4 in