120V 5120 BTU Kickspace Heater
Model 114 120V 5120 BTU Kickspace Heater
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 6.25
- BTU:
- 5120
- BTU Heat Rating:
- 5120 Btu/h
- Collection:
- Model 114
- Color Finish Name:
- White
- Depth:
- 12 in
- Height:
- 3-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 19-3/4 in
- Material:
- Steel
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 19-1/4 in