6827 BTU Heater Broan Nutone
Model 178 6827 BTU Heater Broan Nutone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fan-forced heater
- 1000/2000W 240VAC, 750/1500W 208VAC
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 3.6
- BTU:
- 6827
- Collection:
- Model 178
- Color Finish Name:
- Off White
- Depth:
- 4-1/4 in
- ETL Listed:
- No
- Height:
- 9-1/4 in
- MBH:
- 6.827
- Power Source:
- Electric
- Product Type:
- Heater
- Type:
- B178
- Volts:
- 208/240V
- Watts:
- 2000 W
- Width:
- 12 in