Model 510 380 CFM Bathroom Exhaust Fan in White

Part #B510  |  Item #2227633  |  Manufacturer Part #510

$ 169.62 EACH

CFM:

380
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 380 cfm
  • 6.5 sones
  • 10" room to room ventilation fan
  • Housing adjusts to fit walls 3" to 5 1/2" thick
  • Built-in variable speed control

Specifications

AMP: 1.7

CEC Compliant: For Sale in CA

CFM: 380

Collection: Model 510

Color Finish: White

Energy Star Compliant: No

Height: 11-1/2 in

Installation Type: Wall Mount

Length: 13-1/2 in

Material: [Plastic, Steel]

Material Type: Polymer

Sones: 6.5

Width: 13-1/2 in