180 CFM Bathroom Exhaust Fan in White
Model 511 180 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
- 4.5 Audible Sones for privacy while using in any room
- Built-in variable speed control
- 180 CFM, Powerful ventilation designed for larger rooms or master baths, eliminates moisture, pollutants, and odors from larger rooms
- Galvanized steel housing for superior durability
- Paintable white grilles blends in with any décor
- Easy installation through wall 3"–5½" thick
Specifications
- AMP:
- 0.9
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 180 ft3/min
- CSA Certified:
- No
- Collection:
- Model 511
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 13-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 13-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 180
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- RPM:
- 1575
- Shape:
- Square
- Sones:
- 4.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 60.6 W
- Weight:
- 9 lb
- Width:
- 13-1/2 in