10-1/4 x 6 in. Plastic Vent Grill for 655 Ventilation Fan
10-1/4 x 6 in. Plastic Vent Grill for 655 Ventilation Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 655 Fan
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 15-1/2 in
- Material:
- Plastic
- Product Type:
- Fan Grille
- UL Listed:
- No
- Width:
- 10-1/4 in