Broan Nutone

10 ft. Stainless Steel Ducted Flue Extension for 30 in., 36 in. and 42 in. RM53000 Series Range Hoods

Part #BRFX5304  |  Manufacturer Part #RFX5304

Brand Model Compatibility:

30 in, 36 in and 42 in RM53000 Series Range Hoods
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: 30 in, 36 in and 42 in RM53000 Series Range Hoods

Energy Star Compliant: No

GSA Approved: No

Material: Stainless Steel

Product Type: Ducted Flue Extension

UL Listed: No