10 in x 24 in 28 ga Galvanized Steel Round Duct Pipe
10 in x 24 in 28 ga Galvanized Steel Round Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 10 in
- Duct Size:
- 10 in
- Gauge (metal):
- 28 ga
- Length:
- 24 in
- Material:
- Steel
- Vent Duct Shape:
- Round