10 in. x 8 in. 24 ga Galvanized Expander
10 in. x 8 in. 24 ga Galvanized Expander
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 10 in
- Duct Size:
- 10 in x 8 in
- Gauge (metal):
- 24 ga
- Height:
- 7-1/2 in
- Length:
- 10 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- With Crimp:
- No