104 CFM Heat Recovery Ventilator with Hepa Filtration
104 CFM Heat Recovery Ventilator with Hepa Filtration
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.6
- CFM:
- 104 ft3/min
- Depth:
- 39-11/25 in
- Height:
- 17-21/50 in
- Material:
- Metal
- Volts:
- 120V
- Width:
- 11-89/100 in