22-1/4 x 8 in. Plastic Steel Roof Vent 1050 CFM in Black

You last purchased this on
 
Broan

22-1/4 x 8 in. Plastic Steel Roof Vent 1050 CFM in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

22-1/4 x 8 in. Plastic Steel Roof Vent 1050 CFM in Black

  • Fast #
  • Part #B350BK
  • Item #3793602
  • Manufacturer Part #350BK
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3.6 Amps
  • Housing size: 23" D x 8" H
  • 1050 cfm
  • Product shown in White
  • For attics up to 1500 sq ft
  • Requires Certification

Specifications

Application:
Residential
CFM:
1050 ft3/min
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
23-1/4 in
Height:
8 in
Length:
22-1/4 in
Material:
Plastic, Steel
Material Type:
PVC
Volts:
120V
Width:
22-1/4 in