22-1/4 x 8 in. Plastic Steel Roof Vent 1050 CFM in Brown
22-1/4 x 8 in. Plastic Steel Roof Vent 1050 CFM in Brown
Package Quantity Info:
EA: 1 IP: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3.6 Amps
- Housing size: 23" D x 8" H
- 1050 cfm
- Product shown in White
- For attics up to 1500 sq ft
Documents
Specifications
- Application:
- Residential
- CFM:
- 1050 ft3/min
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Diameter:
- 23-1/4 in
- Height:
- 8 in
- Length:
- 22-1/4 in
- Material:
- Plastic, Steel
- Material Type:
- PVC
- Volts:
- 120V
- Width:
- 22-1/4 in