109 CFM Bathroom Exhaust Fan in White
LoSone Select® 109 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.9 Sones for Ultra quiet performance, you might not notice it's on
- Includes 8-way adjustable mounting brackets for easy ceiling-mount installation
- 109 CFM, Whole home or Commercial Ventilation
- CUL and UL Listed
- Rugged galvanized steel housing design
- AMCA licensed for air and sound performance
- Quiet automatic backdraft dampers
- Duct horizontally, vertically or in-line with separate adapter
Recommended Accessories
Specifications
- AMP:
- 1.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 109 ft3/min
- CSA Certified:
- No
- Collection:
- LoSone Select®
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 14 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 109
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- RPM:
- 640
- Shape:
- Square
- Sones:
- 0.9
- Type:
- BL100
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 87 W
- Weight:
- 18.1 lb
- Width:
- 14 in