0 items

Broan Nutone Pro-Style Custom Power Pack 11-1/2 in. Hood Insert

BRMIP

Width

33-3/4 in
Starting at $474.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cooktop lights
  • Micro filters
  • ProStyle insert
  • Use with P5, P8, 331H, 332H, 335, 336, HLB3, HLB6, HLB9 and HLB11 blower option

SPECIFICATIONS

AMP
15
Collection
Pro-Style Custom Power Pack
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-7/16 in
Height
11-1/2 in
UL Listed
Yes
Volts
120V
Width
33-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday