110 cfm 1.5 Sones Vent Fan with Light

You last purchased this on
 
Broan

110 cfm 1.5 Sones Vent Fan with Light

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

110 cfm 1.5 Sones Vent Fan with Light

  • Fast #
  • Part #B791LED
  • Item #4667203
  • Manufacturer Part #791LED
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
CFM:
110 ft3/min
Color Finish Name:
White
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Material:
Plastic
Material Type:
Polymer
Sones:
1.5
UL Listed:
Yes