120/240V Time Control
120/240V Time Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operates For Any Set Period Up To 15 Minutes (No "Continuous On" Position)
- Fits single gang box
- Model 61V
- Available In Several Finishes
- Blister Packs Available (P59W, P59V)
- 120V, 20 Amps; 240V, 10 Amps
Specifications
- AMP:
- 10, 20
- Color Finish Name:
- Ivory
- UL Listed:
- No
- Volts:
- 120/240V