22-1/4 x 8 in. Silver Roof Vent 1000 CFM in Aluminum

You last purchased this on
 
Broan

22-1/4 x 8 in. Silver Roof Vent 1000 CFM in Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

22-1/4 x 8 in. Silver Roof Vent 1000 CFM in Aluminum

  • Fast #
  • Part #B358
  • Item #945953
  • Manufacturer Part #358
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lowers temperature of home in the summer
  • Metal flashing allows for nailing and hot tar application
  • Reduces moisture in attic
  • Mounts easily between rafters
  • Built-in adjustable thermostat for automatic operation at your chosen temperature
  • Mesh bird screen
  • Requires Certification

Specifications

AMP:
4.3
Application:
Residential
CFM:
1000 ft3/min
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
23-1/4 in
Height:
8 in
Length:
22-1/4 in
Material:
Aluminum
Volts:
120V
Width:
22-1/4 in