22-1/4 x 8 in. Roof Vent 1000 CFM Plastic and Steel in Black

You last purchased this on
 
Broan

22-1/4 x 8 in. Roof Vent 1000 CFM Plastic and Steel in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

22-1/4 x 8 in. Roof Vent 1000 CFM Plastic and Steel in Black

  • Fast #
  • Part #B355BK
  • Item #3793635
  • Manufacturer Part #355BK
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CFM:
1000 ft3/min
Color Finish Name:
Black
Diameter:
23-1/4 in
Height:
8 in
Length:
22-1/4 in
Material:
Plastic, Steel
Material Type:
PVC
Volts:
120V