Broan Nutone 120V 1-3/4 in. HVAC Fan Control

B59W

Manufacturer Part #: 59W

Volts

120V

$43.93

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fits single gang box
  • For all Broan® heaters and fans within amp ratings
  • Operates continuously or for any set period up to 60 minutes

SPECIFICATIONS

AMP
10, 20
Height
1-3/4 in
Length
4 in
Volts
120V
Watts
59

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday