15-1/2 in. 4 - 8 Note Clock Chime in Maple

You last purchased this on
 
Broan

15-1/2 in. 4 - 8 Note Clock Chime in Maple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

15-1/2 in. 4 - 8 Note Clock Chime in Maple

  • Fast #
  • Part #NLA70MA
  • Item #1025205
  • Manufacturer Part #LA70MA
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Maple Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Four - 8 notes
  • Wood case
  • Requires Certification

Documents


Specifications

Color Finish Category:
Browns
Color Finish Name:
Maple
Depth:
4-3/4 in
Height:
15-1/2 in
Volts:
16V
Width:
10-3/8 in