0 items

Broan Nutone 24 in. 2A Under Cabinet Speed Range Hood

B4124

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cooktop lights

SPECIFICATIONS

AMP
2
Bulb Type
Incandescent
Color Finish
Almond
Color Finish Category
Neutrals
Depth
17-1/2 in
Height
6 in
Hood Vent Type
Under Cabinet
UL Listed
Yes
Vent Type
Recirculating
Volts
120V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday