Broan Nutone

24 in. Non-Ducted Under-Cabinet Hood in Stainless Steel

Part #B412404  |  Manufacturer Part #412404

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Installs as non-ducted only with charcoal filter
  • A protective lamp lens distributes light evenly over the cook-top
  • This range hood can work in an ADA-compliant application

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 2

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 17-1/2 in

Height: 6 in

Hood Vent Type: Under Cabinet

Material: Stainless Steel

Type: B412404

Vent Type: Recirculating

Volts: 120V

Width: 24 in