Broan Nutone

24W Heat Recovery Ventilator

Part #BHRV160TE  |  Manufacturer Part #HRV160TE

Watts:

24
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CFM: 156

Depth: 14-15/16 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 24-9/16 in

Watts: 24

Width: 23-9/16 in