0 items

Broan Nutone 25 in. Roof Mounted Powered Attic Ventilator

B349BR

Diameter

25 in

$180.28

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

CFM
1000
Color Finish
Brown
Diameter
25 in
Height
8 in
Material
Metal, Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday