0 items

Broan Nutone 26-5/8 in. Solar Powered Attic Ventilator Curb Mount in Black

B345CSOBK

Width

26-5/8 in

$393.6

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

CFM
537
Color Finish
Black
Diameter
12 in
Height
11 in
Length
29-7/8 in
Material
Plastic
Width
26-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday