29-7/8 x 9 in. Roof Vent 537 CFM Aluminum, Galvanized Steel, Plastic and Stainless Steel in Black

You last purchased this on
 
Broan

29-7/8 x 9 in. Roof Vent 537 CFM Aluminum, Galvanized Steel, Plastic and Stainless Steel in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

29-7/8 x 9 in. Roof Vent 537 CFM Aluminum, Galvanized Steel, Plastic and Stainless Steel in Black

  • Fast #
  • Part #B345SOBK
  • Item #4667206
  • Manufacturer Part #345SOBK
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 12 in diameter, 1-piece aluminum 5-blade fan is pitched for maximum air flow to keep your living area cooler, extend the life of your air conditioner and save energy and money
  • Compact base footprint means fewer shingles to cut for easier, faster installation
  • 28 W solar panel captures sunlight from dawn to dusk and efficiently converts it into electric power to keep your attic cool and dry all day long, providing 537 Maximum CFM and year round protection for the structure of your home
  • Direct-current, variable voltage motor is dynamically balanced for superior performance and silent operation for years of worry-free operation
  • Housing is a molded design of UV-stabilized, color-dyed, rugged ABS plastic that withstands hail and resists fading to remain attractive for years, may also be painted to match your roof color
  • Housing frame features positive stops to "seat" the dome for fast, easy installation
  • Rugged, tempered glass solar panel withstands large hail and won’t delaminate so you can be confident in its reliability, functionality and attractive appearance
  • Low profile, integrated design for an attractive, unobtrusive addition to your roof without the need for props or pivoting stands used by some manufacturers
  • Aluminum screen provides protection from animals without impeding airflow
  • Includes stainless steel fasteners and galvanized steel brackets for durability and corrosion resistance, and aluminum, heavy-gauge screen to keep out insects, animals or birds without impeding airflow
  • Requires Certification

Specifications

CFM:
537 ft3/min
Coating:
Galvanized
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
14 in
Height:
9 in
Length:
25-1/2 in
Material:
Aluminum, Steel, Plastic, Stainless Steel
Material Type:
ABS
Watts:
28 W
Width:
25-1/2 in