29-7/8 x 9 in. Roof Vent 537 CFM Aluminum, Galvanized Steel, Plastic and Stainless Steel in Weather Wood
29-7/8 x 9 in. Roof Vent 537 CFM Aluminum, Galvanized Steel, Plastic and Stainless Steel in Weather Wood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CFM:
- 537 ft3/min
- Coating:
- Galvanized
- Color Finish Name:
- Weather Wood
- Diameter:
- 12 in
- Height:
- 9 in
- Length:
- 29-7/8 in
- Material:
- Aluminum, Steel, Plastic, Stainless Steel
- Material Type:
- ABS
- Width:
- 26-5/8 in