0 items

Broan Nutone Eclipse™ 3-5/8 in. Cover Only

B2723C

Width

Starting at $49.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 36" cover only

SPECIFICATIONS

AMP
4
Brand Model Compatibility
Broan 27000 or 28000 Series
Collection
Eclipse™
Color Finish
Black
Color Finish Category
Blacks
Length
30 in
Material
Steel
Volts
120V
Width
36 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday