HD50 Fan 120V 3-4/5 in. HVAC Fan Control

You last purchased this on
 
Broan

HD50 Fan 120V 3-4/5 in. HVAC Fan Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

HD50 Fan 120V 3-4/5 in. HVAC Fan Control

  • Fast #
  • Part #B66W
  • Item #2447970
  • Manufacturer Part #66W
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits single-gang opening
  • For all Broan® heaters and fans within amp ratings
  • Three independent, 120V, 15A rocker switches
  • Requires Certification

Specifications

Brand Model Compatibility:
HD50 Fan
Color Finish Name:
White
Height:
3-4/5 in
Length:
5-1/4 in
Volts:
120V