SensAire Bathroom Fans 120V 4 in. HVAC Fan Control
SensAire Bathroom Fans 120V 4 in. HVAC Fan Control
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 300-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single switch provides three settings for fan sensor (On/Auto/Off)
- Remaining switches for light/night-light
- Specially designed for use with SensAire® Series
- Fits single-gang opening
Specifications
- Brand Model Compatibility:
- SensAire Bathroom Fans
- Color Finish Name:
- White
- Height:
- 4 in
- Length:
- 5 in
- Volts:
- 120V