30 ft. Current Carrying Hose in Dark Grey

You last purchased this on
 
Broan

30 ft. Current Carrying Hose in Dark Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

30 ft. Current Carrying Hose in Dark Grey

  • Fast #
  • Part #NCH615
  • Item #1732243
  • Manufacturer Part #CH615
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with CI390 and CI395 Series inlets
  • 30'
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Nutone CI358, CI390
Color Finish Name:
Dark Grey
Diameter:
1-3/8 in
Length:
30 ft
UL Listed:
Yes