0 items

Broan Nutone 30 in. 190 cfm 4-Way Convection Under Cabinet Range Hood

BF4030

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6.5 sones
  • Can be installed vertically or horizontally
  • Cooktop lights
  • Dishwasher-safe aluminum grease filter
  • Four-way convertible
  • Includes 3 1/4" x 10" damper/adapter and 7" round adapter

SPECIFICATIONS

AMP
2.5
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
190
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
17-1/2 in
Height
6 in
Hood Vent Type
Under Cabinet
Sones
6.5
UL Listed
Yes
Vent Type
Convertible
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday