0 items

Broan Nutone Evolution™ 30 in. 300 cfm Under-Cabinet Range Hood

BQP130

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aluminum micro-mesh filters are dishwasher-safe, allowing for easy cleaning and a fresh smelling kitchen
  • Choice of 3-1/4" x 10” rectangular or 7" round ducting ensures reliable discharge without repositioning the blower, both options included
  • Featuring 110 CFM at normal speed and 300 CFM at high speed, providing the power you need to clear smoke and odors at the touch of a 2 speed rocker switch
  • Four 35W halogen MR16, GU10 base lamps provide focused lighting over and around the cook top with 2-levels of brightness, bulbs not included
  • Optional non-ducted installation requires CleanSense™ BPPF charcoal filters, sold separately
  • Quiet at less than 0.8 sones at normal speed and only 5.0 sones at high speed, allowing you to clear out cooking smoke and unwanted smells without disturbing the peace in your kitchen
  • The easy to clean Evolution™ series of QP range hoods feature brilliant lighting and quiet operation with a contemporary style and sleek appearance

SPECIFICATIONS

ADA Compliant
No
AMP
2.3
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
300
Collection
Evolution™
Color Finish
White
Color Finish Category
Whites
Depth
20-1/8 in
Energy Star Compliant
No
Fan Speeds
2
Filter Type
Aluminum Mesh
Height
6-3/4 in
Hood Vent Type
Under Cabinet
Sones
5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday