Broan Nutone

30 in. 370 cfm Chimney Range Hood with Internal Blower in Stainless Steel

Part #BRM533004  |  Manufacturer Part #RM533004

Width:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 2.6

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 370

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19-3/4 in

Duct Shape: Round

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Aluminum Mesh

Height: 47 in

Hood Vent Type: Chimney

Sones: 7

UL Listed: Yes

Volts: 120V

Width: 30 in