30 in. Aluminum and Stainless Steel Wall Shield in Black and Bisque
30 in. Aluminum and Stainless Steel Wall Shield in Black and Bisque
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Bisque
- Height:
- 24 in
- Material:
- Aluminum, Stainless Steel
- Width:
- 30 in