Broan Nutone 30 in. Ducted Range Under Cabinet Vent Hood

B4030

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 160 CFM, 2.5 sones
  • Cooktop lights
  • Dishwasher-safe aluminum grease filter
  • Externally vented range hood
  • Includes duct connector with built-in damper
  • Mitered sides and hemmed bottom for safety and good looks
  • UL listed, HVI-2100 certified

SPECIFICATIONS

AMP
2
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
160
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Height
6 in
Hood Vent Type
Under Cabinet
Sones
6.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday