30 in. Non-Duct Charcoal Filter for Broan QP Series Evolution Range Hood
30 in. Non-Duct Charcoal Filter for Broan QP Series Evolution Range Hood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 2.8
- Brand Model Compatibility:
- Broan QP Series Evolution® Range Hood
- CFM:
- 350 ft3/min
- Length:
- 30 in
- Width:
- 20-1/8 in