0 items

Broan Nutone 30 in. Under Cabinet Hood with Damper Range Hood

B4230D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cooktop lights

SPECIFICATIONS

ADA Compliant
No
AMP
2
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
190
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Height
6 in
Hood Vent Type
Under Cabinet
Sones
6.0
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday