Broan Nutone

30 in. Under-Cabinet Range Hood

Part #B463001  |  Manufacturer Part #463001

Width:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 2.5

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 220

Color Finish: White

Color Finish Category: Whites

Depth: 17-1/2 in

Duct Shape: Round

Energy Star Compliant: No

Filter Type: Aluminum Mesh

Height: 6 in

Length: 30 in

Sones: 4

UL Listed: Yes

Volts: 120V

Width: 30 in