30 in. Under Cabinet Range Hood in Bisque

You last purchased this on
 
Broan

40000 Series 30 in. Under Cabinet Range Hood in Bisque

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

40000 Series 30 in. Under Cabinet Range Hood in Bisque

  • Fast #
  • Part #B403002
  • Item #3052943
  • Manufacturer Part #403002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bisque Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Simple to use rocker fan switch and separate rocker light switch offer easy control
  • 2 speed fan helps you tackle a variety of venting jobs
  • Externally vented range hood offers powerful performance for your cooking needs
  • Installs as 3-1/4 in. x 10 in. ducted with included duct connector and built-in damper
  • Aluminum mesh filter is removable and dishwasher safe for easy cleaning and maintenance
  • Uses up to a 75-Watt in incandescent light to brightly illuminate the cooking area (bulb sold separately)
  • Top or rear exhaust option lets you connect the ductwork in the most convenient way for you
  • 210 MAX Blower CFM helps quickly remove smoke and cooking odors from the air
  • Limited 1-year warranty
  • Mitered sides and hemmed bottom for safety and good looks
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
2
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
210 ft3/min
CSA Certified:
No
Collection:
40000 Series
Color Finish Category:
Neutrals
Color Finish Name:
Bisque
Control Type:
Rocker
Depth:
17-1/2 in
Duct Size:
3-1/4 in x 10 in
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Mesh
Hardware Included:
Yes
Height:
6 in
Hood Vent Type:
Under Cabinet
Installation Type:
Under Cabinet
Interior Light:
Yes
Length:
17-1/2 in
Light Bulb Type:
Incandescent
Material:
Steel
Max CFM:
210 cfm
Number of Lights:
1
Origin:
Domestic
Overall Height:
6 in
Overall Length:
17-1/2 in
Overall Width:
30 in
Power Source:
Electric
Product Type:
Range Hood
Size:
30 in
Sones:
6.5
Style:
Traditional
UL Listed:
Yes
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
120V
WIFI Enabled:
No
Watts:
240 W
Weight:
10.89 lb
Width:
30 in