Broan Nutone 30 in. Wide Under Cabinet Range Hood

BQDE30

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cooktop lights

SPECIFICATIONS

ADA Compliant
No
AMP
1.6
Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
280
Color Finish
White on White
Color Finish Category
Whites
Depth
21 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
4-3/8 in
Hood Vent Type
Under Cabinet
Sones
1.9
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday