316 CFM Bathroom Exhaust Fan in White Enamel
LoSone Select® 316 CFM Bathroom Exhaust Fan in White Enamel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3.0 Sones for Quiet performance, enough sound to know your fan is on
- Includes 8-way adjustable mounting brackets for easy ceiling-mount installation
- 316 CFM, Whole home or Commercial Ventilation
- CUL and UL Listed
- Rugged galvanized steel housing design
- AMCA licensed for air and sound performance
- Quiet automatic backdraft dampers
- Duct horizontally, vertically or in-line with separate adapter
Specifications
- AMP:
- 2.6
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 316 ft3/min
- CSA Certified:
- No
- Collection:
- LoSone Select®
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 14 in
- Dimmable:
- No
- Duct Size:
- 8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 14 in
- Material:
- Metal
- Material Type:
- Polymer
- Maximum Airflow:
- 316
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- RPM:
- 860
- Shape:
- Square
- Sones:
- 3.0
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 212 W
- Weight:
- 19.43 lb
- Width:
- 14 in