Broan Nutone 36 in. 190 CFM Range Hood

B4236

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dishwasher-safe aluminum grease filter
  • Mitered sides and hemmed bottom for safety and good looks
  • Polymeric blade and light lens (accepts up to 75W bulb)
  • Rocker-type fan and light switches

SPECIFICATIONS

AMP
2.5
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
190
Color Finish
Bisque
Color Finish Category
Neutrals
Depth
17-1/2 in
Height
6 in
Hood Vent Type
Canopy
Sones
6.0
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday