Broan Nutone 36 in. 190 cfm Range Hood in Black

B423623

Manufacturer Part #: 423623

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Mitered sides and hemmed bottom for safety and good looks
  • Rocker-type fan and light switches
  • Polymeric blade and light lens (accepts up to 75W bulb)
  • Dishwasher-safe aluminum grease filter

SPECIFICATIONS

AMP
2
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
190
Color Finish
Black
Color Finish Category
Blacks
Depth
17-1/2 in
Height
6 in
Sones
6.0
UL Listed
Yes
Volts
120V
Width
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday