0 items

Broan Nutone Allure 36 in. 220 cfm Under-Cabinet Range Hood

BQS136

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cooktop lights

SPECIFICATIONS

AMP
1.8
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
220
Collection
Allure
Color Finish
White on White
Color Finish Category
Whites
Depth
20 in
Height
7-1/4 in
Hood Vent Type
Under Cabinet
Sones
1.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday