0 items

Broan Nutone 36 in. 370 cfm Chimney Hood in Stainless Steel

BRM533604

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
2.83
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
370
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-3/4 in
Height
47 in
Sones
1.9
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday